18 x 25 x 2 in. Air Filter Synthetic MERV 8
Key Pleat™ 18 x 25 x 2 in. Air Filter Synthetic MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Key Pleat™
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 25 in
- MERV Rating:
- 8
- Material:
- Synthetic
- Size:
- 18 in x 25 in x 2 in
- Width:
- 18 in