20 x 20 x 4 in. Synthetic MERV 8 Air Filter
Key Pleat™ 20 x 20 x 4 in. Synthetic MERV 8 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Key Pleat™
- Depth:
- 4 in
- Disposable:
- Yes
- Height:
- 20 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 20 in x 20 in x 4 in
- Width:
- 20 in