12 x 20 x 1 in. Fiberglass MERV 4 Air Filter
Model F312 12 x 20 x 1 in. Fiberglass MERV 4 Air Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Model F312
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 20 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 12 in x 20 in x 1 in
- Width:
- 12 in