15 x 25 x 1 in. Fiberglass MERV 4 Air Filter

You last purchased this on
 
Purolator

Model F312 15 x 25 x 1 in. Fiberglass MERV 4 Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Purolator

Model F312 15 x 25 x 1 in. Fiberglass MERV 4 Air Filter

  • Fast #
  • Part #P5038901034
  • Item #7681192
  • Manufacturer Part #5038901034
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Model F312
Depth:
1 in
Disposable:
Yes
Height:
25 in
MERV Rating:
4
Material:
Fiberglass
Size:
15 in x 25 in x 1 in
Width:
15 in