16 x 25 x 1 in. Fiberglass MERV 4 Air Filter
Model F312 16 x 25 x 1 in. Fiberglass MERV 4 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Model F312
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 25 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 16 in x 25 in x 1 in
- Width:
- 16 in