22 x 25 x 1 in. Air Filter Fiberglass MERV 4
Model F312 22 x 25 x 1 in. Air Filter Fiberglass MERV 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Model F312
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 25 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 22 in x 25 in x 1 in
- Width:
- 22 in