Purolator
Model F312 24 x 24 x 2 in. Air Filter Fiberglass MERV 4
Part #P5039002007 | Item #3093625 | Manufacturer Part #5039002007
$
7.97
EACH
(Pricing is for 24 in)
Width
Product Details
Documents
Specifications
Collection: Model F312
Depth: 2 in
Disposable: Yes
Height: 24 in
MERV Rating: 4
Material: Fiberglass
Size: 24 in x 24 in x 2 in
Width: 24 in