28 x 30 x 1 in. Air Filter Fiberglass MERV 4
Model F312 28 x 30 x 1 in. Air Filter Fiberglass MERV 4
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Model F312
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 30 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 28 in x 30 in x 1 in
- Width:
- 28 in