12 x 12 x 1 in. Plastic and Synthetic MERV 4 Air Filter
Model P312 12 x 12 x 1 in. Plastic and Synthetic MERV 4 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Model P312
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 12 in
- MERV Rating:
- 4
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester
- Size:
- 12 in x 12 in x 1 in
- Width:
- 12 in