14 x 24 x 1 in. Plastic and Synthetic MERV 4 Air Filter
Model P312 14 x 24 x 1 in. Plastic and Synthetic MERV 4 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial
- Light industrial
- Residential
- Monobond frame design = warehouse cost savings
- High velocity system pre-filter
- Performs well in areas of high lint and dust content
Specifications
- Collection:
- Model P312
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 24 in
- MERV Rating:
- 4
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester
- Size:
- 14 in x 24 in x 1 in
- Width:
- 14 in