19 x 21 x 1 in. Plastic and Synthetic MERV 4 Air Filter
Model P312 19 x 21 x 1 in. Plastic and Synthetic MERV 4 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Model P312
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 21 in
- MERV Rating:
- 4
- Material:
- Plastic, Synthetic
- Material Type:
- Polyester
- Size:
- 19 in x 21 in x 1 in
- Width:
- 19 in