Purolator

Model P312 24 x 24 x 1 in. Air Filter Plastic and Synthetic MERV 4

Part #C5039701516  |  Manufacturer Part #5039701516

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Model P312

Depth: 1 in

Disposable: Yes

Height: 24 in

MERV Rating: 4

Material: [Plastic, Synthetic]

Material Type: Polyester

Size: 24 in x 24 in x 1 in

Width: 24 in