15 x 30 x 1 in. Air Filter Synthetic Fiber
Mono Pleat 15 x 30 x 1 in. Air Filter Synthetic Fiber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial
- Light industrial
- Residential
- Perfect upgrade from disposable panel filter
- Pleated media offers more surface area to "catch" airborne pollutants
- Single piece wrap-around frame
- Economical, high capacity pleated air filter
Specifications
- Collection:
- Mono Pleat
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 30 in
- Material:
- Synthetic Fiber
- Size:
- 15 in x 30 in x 1 in
- Width:
- 15 in