Purolator

Mono Pleat 20 x 25 x 1 in. Air Filter Synthetic Fiber

Part #CMP20251  |  Manufacturer Part #MP20251

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential
  • Commercial
  • Light industrial
  • Economical, high capacity pleated air filter
  • Single piece wrap-around frame
  • Perfect upgrade from disposable panel filter
  • Pleated media offers more surface area to "catch" airborne pollutants

Specifications

Collection: Mono Pleat

Depth: 1 in

Disposable: Yes

Height: 25 in

Material: Synthetic Fiber

Size: 20 in x 25 in x 1 in

Width: 20 in