24 x 36 in. Sticky Mat Pad in Blue (Case of 4)
24 x 36 in. Sticky Mat Pad in Blue (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Numbered layer is fully coated with a particle grabbing adhesive
- The multi-layered mat removes dirt and dust from foot traffic and equipment wheels prior to their entry into a clean or controlled environment
Specifications
- Color Finish Name:
- Blue
- Length:
- 36 in
- Package Quantity:
- Case of 4
- Width:
- 24 in