36 x 36 in. Anti-Bacterial Tacky Floor Mat in Blue
36 x 36 in. Anti-Bacterial Tacky Floor Mat in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Numbered layer is fully coated with a particle grabbing adhesive
- The multi-layered mat removes dirt and dust from foot traffic and equipment wheels prior to their entry into a clean or controlled environment
Specifications
- Application:
- Clean Room
- Color Finish Name:
- Blue
- Length:
- 36 in
- Product Type:
- Floor Mat
- UL Listed:
- No
- Width:
- 36 in