36 x 36 in. Anti-Bacterial Tacky Floor Mat in White
36 x 36 in. Anti-Bacterial Tacky Floor Mat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each numbered layer is fully coated with a particle grabbing adhesive -Once the top layer is saturated, a quick and easy removal of that layer exposes the next layer and returns the mat to maximum efficiency
- Ensures one sheet at a time removal and indicates number of remaining layers
- Multi-layered mat removes dirt and dust from foot traffic and equipment wheels prior to their entry into a clean or controlled environment
- Purus Mats are manufactured to meet quality and technical specifications derived from years of experience and expertise in the mat manufacturing business
Specifications
- Application:
- Clean Room
- Color Finish Name:
- White
- Length:
- 36 in
- Product Type:
- Floor Mat
- UL Listed:
- No
- Width:
- 36 in