36 x 72 in. Anti-Bacterial Tacky Floor Mat in Blue

You last purchased this on
 
Purus International

36 x 72 in. Anti-Bacterial Tacky Floor Mat in Blue

This product requires certification to purchase.
You last purchased this on
 
Purus International

36 x 72 in. Anti-Bacterial Tacky Floor Mat in Blue

  • Fast #
  • Part #PPM367234B
  • Item #7444554
  • Manufacturer Part #PM367234B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Numbered layer is fully coated with a particle grabbing adhesive
  • The multi-layered mat removes dirt and dust from foot traffic and equipment wheels prior to their entry into a clean or controlled environment
  • Requires Certification

Specifications

Application:
Clean Room
Color Finish Name:
Blue
Length:
72 in
Product Type:
Floor Mat
UL Listed:
No
Width:
36 in