Putnam Plastics

4 in. x 700 ft. 6 mil Low Density Polyethylene Tubing in Clear

Part #PTI04  |  Manufacturer Part #TI04

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Poly tubing
  • Color: Clear
  • Low density

Specifications

Color Finish: Clear

Length: 700 ft

Material: Plastic

Material Type: LDPE

Product Type: Tubing

Thickness: 6 mil

UL Listed: No

Width: 4 in