1-1/2 in. PVC DWV Fitting Cleanout Adapter with Plug

Part #PDWVFCOAP

Fitting Sizes

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location
  • For sanitary drain waste, and vent (DWV), sewer, and storm drainage applications

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311

End Connection 1: Spigot

End Connection 2: FPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Material: Plastic

Material Type: PVC-DWV

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Type: PDWVFCOAPJ