PVC Gasket Joint Pipe

DR18BP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Reiber Sealing System Technology

SPECIFICATIONS

ASTM Specifications
ASTM D-1598, ASTM D-1599, ASTM D-2152, ASTM D-2412
AWWA Specifications
AWWA C-900
CSA Certified
CSA B137.3
Color Finish
Blue
End Connection 1
Gasket
End Connection 2
Gasket
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
235 psi
NSF Certified
Yes
NSF Specifications
NSF 14
Outside Diameter
5 in
Pipe Tubing Size
4 in
Pressure Class
235#
Schedule Class
DR 18
UL Listed
Yes
Wall Thickness
0.267 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday