20 ft. x 16 in. DR 21 Gasket PVC Pressure Pipe

Part #DR21BP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 16 in

    Part #DR21BP16Item #3971653

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DR21BP18Item #4227626

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DR21BP20Item #4227627

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DR21BP24Item #4227622

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DR21BP30Item #4227623

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #DR21BP36Item #4227624

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477]

AWWA Specifications: AWWA C-900

Application: Potable Water

CSA Certified: CSA B137.3

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Gasket Joint

End Connection 2: Spigot

End Connections: Gasket Joint x Spigot

Length: 20 ft

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Outside Diameter: 17-2/5 in

Pipe Tubing Size: 16 in

Pressure Class: 200 psi

Schedule Class: DR 21

Wall Thickness: 0.829 in

Waterworks PVC Pipe Type: DR21