Diamond Lok-21® PVC Gasket Joint Pipe in Green

DR14GP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Reiber Sealing System Technology

SPECIFICATIONS

ASTM Specifications
ASTM D-1598, ASTM D-1599, ASTM D-2152, ASTM D-2412
AWWA Specifications
AWWA C-900
Collection
Diamond Lok-21®
Color Finish
Green
End Connection 1
Gasket Joint
End Connection 2
Gasket
End Connections
Gasket Joint
FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
305 psi
NSF Certified
Yes
NSF Specifications
NSF 14
Outside Diameter
5 in
Pipe Tubing Size
4 in
Pressure Class
305#
Schedule Class
DR 14
UL Listed
No
Wall Thickness
0.343 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday