PVC Grip Joint Drainage Pipe

SDR26HWSP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
End Connection 1
Gasket
End Connection 2
Gasket
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
Maximum Pressure
115 psi
Pipe Tubing Size
4 in
Pressure Class
115#
Schedule Class
SDR 26
Type
Sewer
Wall Thickness
0.404 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday