PVC Pipe

PIP100FTBE

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday