PVC Suction Tubing

H1252506213

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets FDA requirements
  • PVC tubing works great for suction lines in chemical feed applications

SPECIFICATIONS

Color Finish
Clear
Fire Suppression System Rated
No
Inside Diameter
1/8 in
Length
25 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
65 psi
NSF Certified
No
Outside Diameter
1/4 in
Pipe Tubing Size
1/4 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday