2 in. x 20 ft. Bell End PVC Conduit Pipe
2 in. x 20 ft. Bell End PVC Conduit Pipe
Frequently Purchased Together
Product Details
- Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
- Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
- Suitable for power, telephone and other electrical systems
- Rated for use with 90° C conductors, and come with UV protection
- Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
Specifications
- ANSI:
- ANSI 651
- ASTM:
- ASTM F-512
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC2|NEMA TC6|NEMA TC8
- PipeTubing Size:
- 2 in
- Schedule Class:
- DB-120
- Wall Thickness:
- 0.077 in