PW Eagle

2 x 2 in. PVC Schedule 40 Standard Bell End 90 Degree Conduit Elbow

Part #P409BEKSTD  |  Item #2923250

Call for Pricing EACH

Fitting Sizes

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Suitable for use with all JM Eagle electrical conduit products for power, telephone and other electrical systems applications
  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90° C conductors, and come with UV protection

Specifications

ANSI Specifications: ANSI 651

End Connection 1: Bell End

End Connection 2: Bell End

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in x 2 in

Material: Plastic

Material Type: PVC

NEMA Specifications: NEMA TC3

Schedule Class: 40