PW Eagle 3 in. Swedge PVC Conduit Reducer

PDB120CONSRMK

Pipe Tubing Size

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • These PVC electrical conduits are designed with safety in mind and can be used in a variety of everyday applications.

SPECIFICATIONS

ANSI Specifications
ANSI 651
Material
Plastic
Material Type
PVC
Pipe Tubing Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday