3 x 2-1/2 in. Schedule 40 PVC Conduit Swedge Reducer

Part #P40SRML  |  Item #2965421

Call for Pricing EACH

Fitting Sizes:

3 in x 2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for use with all JM Eagle electrical conduit products for power, telephone and other electrical systems applications
  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90° C conductors, and come with UV protection

Specifications

ANSI Specifications: ANSI 651

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 3 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 3 in x 2-1/2 in

Material: Plastic

Material Type: PVC

NEMA Specifications: NEMA TC3

Schedule Class: 40