4 in. Schedule 40 Swedge Reducer PVCSlip X Slip
4 in. Schedule 40 Swedge Reducer PVCSlip X Slip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These PVC electrical conduits are designed with safety in mind and can be used in a variety of everyday applications
Specifications
- ANSI:
- ANSI 651
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducer, Swedge
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40