PW Eagle

4 in. x 20 ft. Schedule 40 Yellow PVC Conduit Pipe

Part #P40CONYELP20

Pipe Tubing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for power, telephone and other electrical systems
  • Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Rated for use with 90° C conductors, and come with UV protection

Specifications

ANSI Specifications: ANSI 651

ASTM Specifications: ASTM F-512

Color Finish: Yellow

Color Finish Category: Yellows

Length: 20 ft

Material: Plastic

Material Type: PVC

Pipe Tubing Size: 4 in

Schedule Class: 40S

UL Listed: Yes

Wall Thickness: 0.237 in