43-3/4 in. Wastewater Access Chamber

You last purchased this on
 
PW Eagle

43-3/4 in. Wastewater Access Chamber

This product requires certification to purchase.
Brand image
You last purchased this on
 
PW Eagle

43-3/4 in. Wastewater Access Chamber

  • Fast #
  • Part #AWACS
  • Item #454201
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lightweight for easy handling at the job site and light in color for better visibility in the interior
  • Economical compared to conventional manholes, incurring lower installation costs and offering corrosion resistance, resistance to damage in shipping, flexibility under earth loads and watertight performance
  • Used in place of standard concrete manholes, cleanouts, dead-end manholes, or sampling ports, or used in any location in a sewage or storm drainage collection system that requires access for maintenance and inspection
  • Smooth interior reduces cleaning frequency, and maintenance is simplified with no man entry and resistance to damage from mechanical cleaning equipment
  • Requires Certification

Specifications

Height:
37-3/4 in
Length:
43-3/4 in
Material:
Plastic
Material Type:
Polyethylene
Width:
18 in