6 in. x 20 ft. Bell End PVC Conduit Pipe for 0.227 in. Wall
6 in. x 20 ft. Bell End PVC Conduit Pipe for 0.227 in. Wall
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They are rated for use with 90° C conductors and come with UV protection
- May be used for above-ground and underground installations, concrete encasements, and direct burials, as well as telephone applications
- They can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
- They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
- Smooth wall interior allows for easy pull through for wires
- Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
- Structurally sound joints provide a rigid connection
- Unaffected by corrosive elements, sewer gas, sulfuric acid, alkaline, or acidic soils
Documents
Specifications
- ANSI:
- ANSI 651
- ASTM:
- ASTM F-512
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 6 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC2, NEMA TC6, NEMA TC8
- Wall Thickness:
- 0.227 in