0 items

PW Eagle PVC Conduit Swedge Coupling

PDB120CONSC

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 651
End Connection 1
Socket
End Connection 2
Socket
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC3
Schedule Class
DB-120

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday