0 items

PW Eagle PVC Schedule 40 Bell End 45 Degree Conduit 36 in. Elbow

P409BE36

  • SIZE
  • PRICE

DESCRIPTION

  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Suitable for use with all JM Eagle electrical conduit products for power, telephone and other electrical systems applications
  • They are rated for use with 90° C conductors, and come with UV protection

SPECIFICATIONS

ANSI Specifications
ANSI 651
End Connection 1
Bell End
End Connection 2
Bell End
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC3
Schedule Class
40
Size
2 in x 2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday