0 items

PW Eagle PVC Schedule 40 Conduit Pipe in Yellow

P40CONYEL20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Rated for use with 90° C conductors, and come with UV protection
  • Suitable for power, telephone and other electrical systems

SPECIFICATIONS

ANSI Specifications
ANSI 651
ASTM Specifications
ASTM F-512
Color Finish
Yellow
Color Finish Category
Yellows
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
2 in
Schedule Class
40S
UL Listed
Yes
Wall Thickness
0.154 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday