PW Eagle Schedule 40 PVC Conduit End Cap

P40EC

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5 year parts warranty
  • 7.5"×17.5"×27"
  • CleanEffects" removes up to 99.98% of allergens from the filtered air
  • Constructed of heavy 18 gage metal to protect the filter and internal electronics
  • Designed for flush fit on both sides and rear of equipment cabinet
  • Gaskets come with the air cleaner to seal out unwanted air
  • No transitions required on CleanEffects" applications
  • Outperforms HEPA, and up to 100 times more effective than a standard 1" filter
  • Products sold in select areas only, please contact your local branch for availability in your area
  • These PVC electrical conduits are designed with safety in mind and can be used in a variety of everyday applications.

SPECIFICATIONS

ANSI Specifications
ANSI 651
ASTM Specifications
ASTM F-512
Color Finish
Grey
Fitting Size 1
6 in
Fitting Sizes
6 in
Length
20 ft
Material
Plastic
Material Type
PVC
Schedule Class
40
Wall Thickness
0.28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday