PW Eagle Schedule 40 PVC Conduit Swedge Reducer

P40SRM

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convertible airflow
  • Easy access low voltage terminal board
  • Foil-faced and edge captured insulation
  • High pressure control
  • IAQ dual sloped and removable drain pans
  • Liquid line refrigerant drier
  • Low ambient cooling to 0°F
  • Low pressure control
  • Products sold in select areas only, please contact your local branch for availability in your area
  • These PVC electrical conduits are designed with safety in mind and can be used in a variety of everyday applications.

SPECIFICATIONS

ANSI Specifications
ANSI 651
End Connection 1
Socket
End Connection 2
Socket
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Material
Plastic
Material Type
PVC
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday