PW Eagle Schedule 40 PVC Molded Conduit Coupling

P40MCC

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Plastic
Material Type
PVC
Schedule Class
40

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday