Plastic Safety Bump Cap in Green (Case of 16)
Plastic Safety Bump Cap in Green (Case of 16)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This cap is not designed to meet the ANSI Z89.1-2009 class C, G, and E standards for industrial head protection
- Ventilation holes keeps your head cooland dry for all day wear
- Ridgeline bump caps are made of polyethylene material and are not designed to meet the safety standards for industrial head protection
- Shell thickness: 1.35 - 2.15 mm
- Weight: 215 g
- Dimensions: 10-4/5" x 7-7/10" x 5-1/2" (27.5 x 19.5 x 14 cm)
- Replaceable sweat band
- Features a glide lock, 4 point suspension
- Color: Green
Specifications
- ANSI:
- ANSI Z89.1 1997
- Color Finish Name:
- Green
- Material:
- Plastic
- Package Quantity:
- Case of 16
- Product Type:
- Bump Cap
- Reusable:
- No