Bump Cap in Grey

You last purchased this on
 
Pyramex Safety Products

Ridgeline® Bump Cap in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pyramex Safety Products

Ridgeline® Bump Cap in Grey

  • Fast #
  • Part #PHP40012
  • Item #7957951
  • Manufacturer Part #HP40012
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z89.1-2009
Collection:
Ridgeline®
Color Finish Name:
Grey
Height:
5-1/2 in
Length:
10-4/5 in
Product Type:
Bump Cap
Reusable:
No
Weight:
215 g
Width:
7-67/100 in