30 in. Eye Wear Cord
30 in. Eye Wear Cord
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100% cotton cord
- Fits a variety of temples
- Eye wear cord
- Color: Black
- Length: Doubled is 15 inches
- Length: Total is 30 inches
- Material of Take up bead: Nylon
- Take up bead allows user to adjust to their preference
Specifications
- Color Finish Name:
- Black
- Length:
- 30 in
- Material:
- Cotton
- Product Type:
- Eyewear Cord
- Quick Release:
- No