Plastic Safety Goggle In Anti-Fog With Face Shield
Capstone® Plastic Safety Goggle In Anti-Fog With Face Shield
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lens is coated to prevent fogging
- Soft vinyl goggle body conforms to facial contours
- Fits over prescription glasses
- Removable vent caps allow the user to remove when more ventilation is required or leave in place for unsurpassed chemical splash resistance
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
- Goggle provides protection against dust and chemical splash
Specifications
- ANSI:
- ANSI Z87.1
- Adjustable:
- Yes
- Application:
- General Purpose, Indoor
- CSA Certified:
- CSA Z94.3 2020
- Coating:
- Anti-fog
- Collection:
- Capstone®
- Color Finish Name:
- Clear, Grey
- Disposable:
- No
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Anti-fog
- Material:
- Plastic
- Material Type:
- Nylon, PET, PVC, Polycarbonate, Polyester, Polyoxymethylene
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Product Type:
- Safety Glasses
- Quick Release:
- Yes
- Reusable:
- Yes
- Visible Light:
- 0.0096 %
- Weight:
- 0.59 lb