Pyramex Safety Products

GT 2000® Polycarbonate Safety Glasses with Black Frame and Clear Lens

Part #PSB2010S  |  Manufacturer Part #SB2010S

Glasses Lens Color:
Clear

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • General purposes for indoor applications that require impact protection
  • Offers protection from excessive glare.
  • Scratch-resistant lenses
  • Provides 99% protection from harmful UV-A and UV-B rays
  • 100% polycarbonate lenses

Specifications

CE Approved: No

Collection: GT 2000®

Glasses Frame Color: Black

Glasses Lens Color: Clear

Length: 5-9/10 in

Material: Plastic

Material Type: Polycarbonate

Weight: 23

Width: 5-47/100 in