Intruder® Polycarbonate Safety Glasses with Grey Frame and Grey Lens

Part #PS4120S  |  Item #6180759  |  Manufacturer Part #S4120S

Call for Pricing EACH

Glasses Lens Color:
Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Economical glasses offer superior protection for general purpose applications
  • Lightweight, frameless protection
  • Superior comfort and fit
  • Lens insert strategically placed out of the user's direct line of vision

Specifications

ANSI Specifications: ANSI Z87.1

CE Approved: Yes

CSA Certified: CSA Z94.3-15

Collection: Intruder®

Glasses Frame Color: Grey

Glasses Lens Color: Grey

Length: 6-7/50 in

Material: Plastic

Material Type: Polycarbonate

Weight: 23.1

Width: 5-33/100 in