Nylon and Steel Hard Hat Adapter

Part #PHHAB  |  Item #7443205  |  Manufacturer Part #HHAB

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z87.1

Material: [Plastic, Steel]

Material Type: Nylon

Product Type: Adapter

Reusable: Yes

Weight: 93