Slip-On Side Shield with Clear Lens
Slip-On Side Shield with Clear Lens
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temple folds correctly
- No parts or tools required
- Molded to a bendable softness
Specifications
- ANSI:
- ANSI Z87.1-2003
- Brand Model Compatibility:
- Safety Glasses
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- PVC