Pyramex Safety Products Venture II Black Frame Safety Glasses

PSB1810R

Magnification

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1 2003
CSA Certified
CSA Z94.3-2007
Collection
Venture II
Glasses Frame Color
Black
Glasses Lens Color
Clear
Magnification
1.5
Material
Plastic
Material Type
Polycarbonate
Width
5-59/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday