Polycarbonate Safety Glasses with Black Frame and Grey Lens
Venture II® Polycarbonate Safety Glasses with Black Frame and Grey Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9.75 base curved lens provides full side protection without distracting seams or traditional type side shields
- -Lenses are coated for superior scratch resistance
- Fully adjustable temples, 4 size settings
- Frame: Black
- Z87: ANSI standard for Eye and Face protection devices and SEI CAN/CSA Z94.3-07: CAN/CSA for protection devices
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
- -Exceeds ANSI Z87.1-2003 high impact requirements.
- -Lenses provide 99% protection against harmful UV rays
- Lens: Grey
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- Yes
- Collection:
- Venture II®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Grey
- Length:
- 6-41/100 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 27 g
- Width:
- 5-59/100 in